Shop All Ink and Toner Cartridges
Hp
HP 972A, (F6T80AN) Black Original PageWide Cartridge
Mfr # F6T80AN
Zoro # G4580169
product price: $86.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 972A
- Printer Series Inkjet Printer
- Max. Page Yield 3500
- Color Black
- Remanufactured Cartridge Number HP 972A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # F6T80AN
- Zoro # G4580169
- UPC # 889296769187
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 972A |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 3500 |
Color | Black |
Remanufactured Cartridge Number | HP 972A |
For Use With | HP PageWide Pro 452dn, 452dw, 477dn Multifunction, 477dw Multifunction, 552dw, 577dw Multifunction, 577z Multifunction |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
HP HP 972A, (F6T80AN) Black Original PageWide Cartridge
- •New second-generation proprietary pigment PageWide technology for increased durability and even better image quality on ColorLok and non-ColorLok media.
- •Cartridge design delivers reliability and ease of use.
- •Reserve Mode allows printing to continue if one of the other cartridges runs empty.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC View Binder, 3-Ring, 1in, 2 Pockets, White, PK6 (3137)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- MERRIAM-WEBSTER All In One Dictionary/Thesaurus (AVT-FSP0467)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- HP Toner Cartridge, Cyan (CF211A)
- HP Toner Cartridge, LaserJet HP 58A, Black (CF258A)
- HP Toner Cartridge, Yellow (CE742A)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- HP Toner Cartridge, 6900, Black (CF280X)
- HP Toner Cartridge, 2100, Black, PK2 (CE278AD)
- TOSHIBA TOSHIBA TOSTBFC55 Toshiba Br Estudio 5520C - 1-Waste Toner Bottle (TOSTBFC55)
- Hp Ink and Toner Cartridges