Shop All Ink and Toner Cartridges
Hp
HP 952XL, L0S64AN High-Yield Magenta Original Ink Cartridge
Mfr # L0S64AN
Zoro # G7196769
product price: $63.09
/ea
Not eligible for select promotions
$63.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 952XL
- Printer Series Inkjet Printer
- Printer Model OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740
- Cartridge Condition New
- Printer Brand HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # L0S64AN
- Zoro # G7196769
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 952XL |
Printer Series | Inkjet Printer |
Printer Model | OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Max. Page Yield | 1450 |
Color | Magenta |
For Use With | HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740; HP |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Description
Market Indicator Cartridge No. 952XL, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740, Max. Page Yield 1600, Color Magenta, Cartridge Condition New, Ink Cartridge
- •Get more for your money: Original HP cartridges ensure that your printing is right the first time and every time.
- •Rely on HP for consistent, high-quality results.
- •Easy installation.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- GREAT PAPERS Stationery Letterhead, Daisies, 8, PK80 (2013178)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- HP Ink Cartridge, Black (C9370A)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- HP Ink Cartridge, Black (CZ133A)
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- HP Toner Cartridge, 2700, Magenta (CF383A)
- HP Toner Cartridge, 2700, Cyan (CF381A)
- CANON Cartridge, Laser, 131, Bk (CRTDG131BK)
- Hp Ink and Toner Cartridges