Shop All Ink and Toner Cartridges
Hp
HP 952, (L0S55AN) Yellow Original Ink Cartridge
Mfr # L0S55AN
Zoro # G4599890
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. HP 952
- Printer Series Inkjet Printer
- Max. Page Yield 630
- For Use With HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # L0S55AN
- Zoro # G4599890
- UPC # 889296858126
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 952 |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 630 |
Color | Yellow |
For Use With | HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740 |
Remanufactured Cartridge Number | HP 952 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
HP HP 952, (L0S55AN) Yellow Original Ink Cartridge
- •Get more for your money: Original HP cartridges ensure that your printing is right the first time and every time.
- •Rely on HP for consistent, high-quality results.
- •Easy installation.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, 3.33" Circle, White, 600/Case (LL147)
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black, PK12, 12PK (1147)
- HP HP 952, (L0S49AN) Cyan Original Ink Cartridge (L0S49AN)
- HP HP 952, (L0S52AN) Magenta Original Ink Cartridge (L0S52AN)
- HP Ink Cartridge, 1500, Magenta (CN047AN140)
- HP Cartridge, Ink Jet, Grey (N9J92AN)
- HP Ink Cartridge, 600, Black (C2P05AN#140)
- HP Toner Cartridge, Black, HEWCE255A (CE255A)
- EPSON T312XL120S (312XL) Claria High-Yield Ink, 500 Page-Yield, Black (T312XL120-S)
- Hp Ink and Toner Cartridges