Shop All Ink and Toner Cartridges
Hp
HP 952, (L0S52AN) Magenta Original Ink Cartridge
Mfr # L0S52AN
Zoro # G4601543
product price: $41.15
/ea
Not eligible for select promotions
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 952
- Printer Series Inkjet Printer
- Max. Page Yield 630
- For Use With HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740
- Remanufactured Cartridge Number HP 952
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # L0S52AN
- Zoro # G4601543
- UPC # 889296858119
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 952 |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 630 |
Color | Magenta |
For Use With | HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740 |
Remanufactured Cartridge Number | HP 952 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
HP HP 952, (L0S52AN) Magenta Original Ink Cartridge
- •Get more for your money: Original HP cartridges ensure that your printing is right the first time and every time.
- •Rely on HP for consistent, high-quality results.
- •Easy installation.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desk Caddy Organizer, Black (38904)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- BROTHER INTERNATIONAL High Yield Toner (TN660)
- HP HP 952, (L0S55AN) Yellow Original Ink Cartridge (L0S55AN)
- HP HP 952, (L0S49AN) Cyan Original Ink Cartridge (L0S49AN)
- HP Toner Cartridge, Magenta (CE263A)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- HP Toner Cartridge, Black (CB436A)
- HP Toner Cartridge, Black, Max. 3100 (CF226A)
- CANON Type 116 Black Toner Cartridge 2.3K YLD (1980B001)
- Hp Printers & Scanners