Shop All Ink and Toner Cartridges
Hp
HP 952, (L0S49AN) Cyan Original Ink Cartridge
Mfr # L0S49AN
Zoro # G4589844
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. HP 952
- Printer Series Inkjet Printer
- Max. Page Yield 630
- For Use With HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # L0S49AN
- Zoro # G4589844
- UPC # 889296858102
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 952 |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 630 |
Color | Cyan |
For Use With | HP OfficeJet Pro 8710, 8715, 8720, 8725, 8730, 8740 |
Remanufactured Cartridge Number | HP 952 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
HP HP 952, (L0S49AN) Cyan Original Ink Cartridge
- •Get more for your money: Original HP cartridges ensure that your printing is right the first time and every time.
- •Rely on HP for consistent, high-quality results.
- •Easy installation.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- HP HP 952, (L0S52AN) Magenta Original Ink Cartridge (L0S52AN)
- HP HP 952, (L0S55AN) Yellow Original Ink Cartridge (L0S55AN)
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- HP Ink Cartridge, Black, Max. 1000 (C2P23AN)
- HP Toner, HP, LJ P2035, P2055, Blk (HEWCE505A)
- HP Ink Cartridge, 480, Tri-Color (CH564WN#140)
- CANON Cartridges, Ink, Black, C, M, YPK3 (PGI1200CMY)
- Hp Ink and Toner Cartridges