Shop All Ink and Toner Cartridges
Hp
HP 91, C9460A Cyan/Matte Black Printhead
Mfr # C9460A
Zoro # G6080880
product price: $323.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 91
- Printer Series Inkjet Printer
- For Use With HP DesignJet Z6100 Series
- Remanufactured Cartridge Number HP 91
- Device Types Inkjet Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9460A
- Zoro # G6080880
- UPC # 882780987142
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 91 |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Color | Cyan; Matte Black |
For Use With | HP DesignJet Z6100 Series |
Remanufactured Cartridge Number | HP 91 |
Device Types | Inkjet Printer |
Supply Type | Printhead |
Description
HP HP 91, (C9460A) Matte Black/Cyan Printhead
- •Vivid hues and soft tones.
- •Smooth and crisp output.
- •Integrates seamlessly.
- •Easy to install.
- •
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- HP Toner Cartridge, 1000, Yellow (CF352A)
- HP HP 952XL, L0S64AN High-Yield Magenta Original Ink Cartridge (L0S64AN)
- HP Ink Cartridge, Black (B3P23A)
- HP Ink Cartridge, Black (CZ133A)
- HP Toner Cartridge, 10000, Black (CE390A)
- HP Toner Cartridge, Cyan (CE741A)
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- Hp Printers & Scanners