Shop All Ink and Toner Cartridges
Hp
HP 730, (P2V67A) Photo Black Original Ink Cartridge
Mfr # P2V67A
Zoro # G7524459
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. HP 730
- Printer Series Wide Format Inkjet Printer
- Color Photo Black
- Weight 0.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # P2V67A
- Zoro # G7524459
- UPC # 190781771258
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 730 |
Printer Series | Wide Format Inkjet Printer |
Item | Print and Imaging Supplies |
Color | Photo Black |
Weight | 0.54 lbs |
Remanufactured Cartridge Number | HP 730 |
For Use With | HP DesignJet SD Pro 44" MFP, T1600 Series, T1700 Series, T2600 Series |
Liquid Volume | 130 mL |
Supply Type | Ink |
Ink Base | Dye-Based |
Device Types | Wide Format Inkjet Printer |
Description
HP 730, (P2V67A) Photo Black Original Ink Cartridge
- •The ideal fit for technical document printing, providing bright color and bold image quality on plain papers.
- •Get consistent results with proprietary HP inks designed for optimal results with every print.
- •Formulated to maximize the life of HP printheads.
- •Deliver high quality--from amazing photos to high-definition prints.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- ZORO SELECT Natural Kraft Paper 30" x 600 ft., 60 lb. Basis Weight (5PGP3)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- HP HP 508A, CF360A-M Cyan/Magenta/Yellow Original LaserJet Toner Cartridges, PK3 (CF360AM)
- HP Ink Cartridge, Black (CZ129A)
- HP Toner Cartridge, Black (CB436A)
- HP Toner Cartridge, Black (CE740A)
- HP HP 67, 3YM55AN Tri-Color Original Ink Cartridge (3YM55AN#140)
- HP Toner Cartridge, 6000, Yellow (CE402A)
- ILC Replacement For EREPLACEMENTS, CF226A (CF226A)
- Hp Printers & Scanners