Shop All Ink and Toner Cartridges
Hp
HP 730, (P2V65A) Matte Black Original Ink Cartridge
Mfr # P2V65A
Zoro # G7522079
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. HP 730
- Printer Series Wide Format Inkjet Printer
- Color Matte Black
- Weight 0.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # P2V65A
- Zoro # G7522079
- UPC # 190781726968
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 730 |
Printer Series | Wide Format Inkjet Printer |
Item | Print and Imaging Supplies |
Color | Matte Black |
Weight | 0.54 lbs |
Remanufactured Cartridge Number | HP 730 |
For Use With | HP DesignJet SD Pro 44" MFP, T1600 Series, T1700 Series, T2600 Series |
Device Types | Wide Format Inkjet Printer |
Liquid Volume | 130 mL |
Supply Type | Ink |
Ink Base | Dye-Based |
Description
HP 730, (P2V65A) Matte Black Original Ink Cartridge
- •The ideal fit for technical document printing, providing bright color and bold image quality on plain papers.
- •Get consistent results with proprietary HP inks designed for optimal results with every print.
- •Formulated to maximize the life of HP printheads.
- •Deliver high quality--from amazing photos to high-definition prints.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Crayon Lumber Red Wtrprf Bulk (66401)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- BSC PREFERRED 12 x 15-1/2'' 50 Pack Poly Mailers with Tear Strip, 50PK (B87550PK)
- PYRAMID Proximity Time Clock System, Digital, (TTPROXEK)
- HP HP 414A, (W2021A) Cyan Original LaserJet Toner Cartridge (W2021A)
- HP Toner Cartridge, Magenta (CE743A)
- HP HP 952XL, L0S64AN High-Yield Magenta Original Ink Cartridge (L0S64AN)
- HP Ink Cartridge, Gray (C9374A)
- HP HP 972X, F6T84AN High-Yield Black Original PageWide Cartridge (F6T84AN)
- HP Toner Cartridge, Magenta, Max. 2300 (CF413A)
- ILC Replacement for Eversmart T126120-d2-kd (T126120-D2-KD EVERSMART)
- Hp Printers & Scanners