Shop All Ink and Toner Cartridges
Hp
HP 727, B3P06A Cyan/Gray/Magenta/Matte Black/Photo Black/Yellow Printhead
Mfr # B3P06A
Zoro # G4580482
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. HP 727
- Printer Series Wide Format Inkjet Printer
- Color Cyan; Gray; Magenta; Matte Black; Photo Black; Yellow
- Remanufactured Cartridge Number HP 727
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # B3P06A
- Zoro # G4580482
- UPC # 887111963673
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 727 |
Printer Series | Wide Format Inkjet Printer |
Item | Print and Imaging Supplies |
Color | Cyan; Gray; Magenta; Matte Black; Photo Black; Yellow |
Remanufactured Cartridge Number | HP 727 |
For Use With | HP DesignJet T920 36", T1500 36" |
Supply Type | Printhead |
Device Types | Wide Format Inkjet Printer |
Description
HP HP 727, (B3P06A) 6-Color Printhead
- •Designed to provide consistent high quality performance.
- •Easy to replace.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- AVERY 2" Showcase Economy Binder, Round Ring, White (AVE19701)
- INTEGRA Black Permanent Marker, 12 PK (ITA30016)
- HP Inkcart, Dj750C/1600C, Black (51645A#140)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- HP HP 910, (3YL60AN) Yellow Orignal Ink Cartridge (3YL60AN#140)
- HP HP 962XL, 3JA02AN High-Yield Yellow Original Ink Cartridge (3JA02AN#140)
- HP Toner Cartridge, Black (CE255X)
- HP Toner Cartridge, Black (CC364A)
- ROYAL TONER Toner for Samsung Comp Toner 2.5K VL (MLT-D105L)
- Hp Ink and Toner Cartridges