Shop All Ink and Toner Cartridges
Hp
HP 72, (C9384A) Matte Black/Yellow Printhead
Mfr # C9384A
Zoro # G6078753
product price: $107.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 72
- Printer Series Inkjet Printer
- For Use With HP DesignJet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
- Remanufactured Cartridge Number HP 72
- Supply Type Printhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9384A
- Zoro # G6078753
- UPC # 808736779623
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 72 |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Color | Matte Black; Yellow |
For Use With | HP DesignJet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Remanufactured Cartridge Number | HP 72 |
Supply Type | Printhead |
Device Types | Inkjet Printer |
Description
HP HP 72, (C9384A) Matte Black/Yellow Printhead
- •Accurately captures vivid hues and soft tones.
- •Expect smooth and crisp output from this printhead.
- •Integrates seamlessly with your printer.
- •Easy to install.
- •
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- JJ KELLER Uniform Hazardous Waste Manifest, PK500 (10496)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- BOX PACKAGING Global Industrial„¢ Loose Fill Packing Peanuts 20ft Bag, White (20NUTSW)
- HP HP 72, (C9380A) Gray/Photo Black Printhead (C9380A)
- HP HP 206X, W2110X High-Yield Black Original LaserJet Toner Cartridge (W2110X)
- HP Toner Cartridge, Cyan (CF211A)
- HP Ink Cartridge, Black (CN045AN140)
- HP Toner Cartridge, 1400, Yellow (CB542A)
- HP HP 414A, (W2022A) Yellow Original LaserJet Toner Cartridge (W2022A)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- Hp Ink and Toner Cartridges