Shop All Ink and Toner Cartridges
Hp
HP 72, (C9380A) Gray/Photo Black Printhead
Mfr # C9380A
Zoro # G6081599
product price: $107.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 72
- Printer Series Inkjet Printer
- Remanufactured Cartridge Number HP 72
- For Use With HP DesignJet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
- Device Types Inkjet Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9380A
- Zoro # G6081599
- UPC # 808736779593
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 72 |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Color | Gray; Photo Black |
Remanufactured Cartridge Number | HP 72 |
For Use With | HP DesignJet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Device Types | Inkjet Printer |
Supply Type | Printhead |
Description
HP HP 72, (C9380A) Gray/Photo Black Printhead
- •Accurately captures vivid hues and soft tones.
- •Expect smooth and crisp output from this printhead.
- •Integrates seamlessly with your printer.
- •Easy to install.
- •
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- TOSHIBA TOSHIBA COMP. E-STUDIO 207L/257/307/357/457/507 (T5070U)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- FIXTURE-FIX Porc-A-Fix Kohler White Porcelain Touch-up Paint, 15cc (KK-1)
- HP HP 72, (C9384A) Matte Black/Yellow Printhead (C9384A)
- HP HP 202A, (CF500A) Black Original LaserJet Toner Cartridge (CF500A)
- HP HP 212A, (W2123A) Magenta Original LaserJet Toner Cartridge (W2123A)
- HP Toner, HP, LJ P2035, P2055, Blk (HEWCE505A)
- HP Ink Cartridge, Yellow (B3P21A)
- HP Toner Cartridge, Black (CC364A)
- BROTHER INTERNATIONAL Black Ink Cartridge (LC101BK)
- Hp Printers & Scanners