Shop All Ink and Toner Cartridges
Hp
HP 67XL, 3YM58AN High-Yield Tri-Color Original Ink Cartridge
Mfr # 3YM58AN#140
Zoro # G7523357
product price: $32.05
/ea
Not eligible for select promotions
$32.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 67XL
- Printer Series Inkjet Printer
- Max. Page Yield 200
- Color Tri-Color
- Weight 0.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # 3YM58AN#140
- Zoro # G7523357
- UPC # 193015522411
- Country of Origin Malaysia
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 67XL |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 200 |
Color | Tri-Color |
Weight | 0.14 lbs |
Remanufactured Cartridge Number | HP 67XL |
For Use With | HP ENVY 6055, 6052, 6058; HP ENVY Pro 6455, 6475, 6452, 6458, 6454; HP DeskJet 1255, 2755, 2752, 2732; HP DeskJet Plus 4155, 4152, 4140 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Description
HP 67XL, (3YM58AN) High Yield Tri Color Original Ink Cartridge
- •Be assured that Original HP Cartridges will consistently deliver quality results and premium performance.
- •Precisely developed with HP printers for reliable quality, results, and consistent performance.
- •Make a good impression with Original HP ink cartridgesdesigned to deliver vivid color and crisp, sharp text.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED Construction Calculator (4065)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, Open Top, PK25 (45911)
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- HP Toner Cartridge, 6000, Cyan (CE401A)
- HP Toner Cartridge, Black (CE255X)
- HP Ink Cartridge, 825, Yellow (CN056AN140)
- HP Toner Cartridge, Black, Max. 1500 (CF400A)
- HP Ink Cartridge, Black (B3P23A)
- HP HP 202A, (CF500A) Black Original LaserJet Toner Cartridge (CF500A)
- EPSON T202520-S (202) Claria Ink, 165 Page-Yield, Cyan/Magenta/Yellow, PK3 (T202520-S)
- Hp Ink and Toner Cartridges