Shop All Ink and Toner Cartridges
Hp
HP 48A, (CF248A) Black Original LaserJet Toner Cartridge
Mfr # CF248A
Zoro # G4590535
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. HP 48A
- Printer Series Laser Printer
- Max. Page Yield 1000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CF248A
- Zoro # G4590535
- UPC # 190781977926
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 48A |
Printer Series | Laser Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 1000 |
Color | Black |
For Use With | HP LaserJet Pro M15w, MFP M29w |
Remanufactured Cartridge Number | HP 48A |
Device Types | Laser Printer |
Supply Type | Toner |
Description
HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge
- •Print professional quality documents with sharp black text and graphics.
- •Be confident you're getting value from your cartridge.
- •Protect against counterfeit cartridges and receive consistent quality with anti-fraud technology.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- TAPE LOGIC Tape Logic® Labels, "Partial Case", 2" x 3", Fluorescent Green, 500/Roll (DL1124)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- NINJATEK NinjaFlex Fire 1.75Mm 1Kg (3DNF0317510)
- HP HP 72, (C9384A) Matte Black/Yellow Printhead (C9384A)
- HP Toner, HP, LJ P2035, P2055, Blk (HEWCE505A)
- HP Toner Cartridge, 1600, Black (CF210A)
- HP Ink Cartridge, Light Gray (C9451A)
- HP Black Toner, CF258X High-Yield (CF258X)
- HP Ink Cartridge, 1500, Yellow (CN048AN140)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN227BK)
- Hp Ink and Toner Cartridges