Shop All Copy & Printer Paper
Hp
Heavyweight Plus Matte Paper, 24"x100 ft.
Mfr # Q6626A
Zoro # G7485576
product price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 24" x 100 ft
- Color Ultra White
- Finish Matte
- Product Type Heavyweight Plus Matte Paper,24"x100 ft.
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q6626A
- Zoro # G7485576
- UPC # 848412013566
- Country of Origin Switzerland
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 100 ft |
Sheet/Roll Size | 24" x 100 ft |
Paper Roll Core Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heavyweight Plus Matte Paper,24"x100 ft. |
Color | Ultra White |
Finish | Matte |
Product Type | Heavyweight Plus Matte Paper,24"x100 ft. |
Rolls Per Unit | 1 |
Paper/Media Color(s) | Ultra White |
Weight | 10.3 lbs |
Paper Finish | Matte |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Paper Grade (gsm) | 210 gsm |
Description
Heavyweight Plus Matte Paper,24 In.x100 ft.
- •Thick top coating resists rippling.
- •Superior print quality with vibrant color graphics.
- •Outstanding photorealistic imaging.
- •Dries instantly for immediate handling/laminating.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Teal (STX61414B02C)
- 3M CENTER/CUSTOMER SERVICE Pop-up Notes, Repositionable/Removable, 3x3in 12/PK (6549PUY)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- EPSON Glossy Photo Paper, 60 lbs., Gloss, PK20 (S041143)
- SOUTHWORTH CO Southworth Company SOU14C Paper- Cotton- 24 lb.- 8-.50in.x11in.- White (SOU14C)
- MOHAWK/STRATHMORE PAPERS Strathmore 1 Pure Cotton Business Stationery, 8-1/2in x 11in, Ultimate White, 500 Sheets/Ream (318003)
- AVERY Avery® Textured Half-Fold Greeting Card, 5-1/2" x 8-1/2", White, 30 Cards/Pack (3378)
- Hp Copy & Printer Paper