Shop All Copy & Printer Paper
Hp
Everyday Pigment Ink Photo Paper Roll, 9.1 mil, 36 x 100 ft, Satin White
Mfr # Q8921A
Zoro # G4078460
product price: $219.62
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Brightness 90
- Features Quick Dry; Paper Weight: 235 g/m2
- Size 36" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q8921A
- Zoro # G4078460
- UPC # 848412013016
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Brightness | 90 |
Features | Quick Dry; Paper Weight: 235 g/m2 |
Finish | Satin |
Paper/Media Thickness (mil) | 9.1 mil |
Machine Compatibility | Wide-Format Inkjet Printers |
Weight | 16.2 lbs |
Paper Finish | Satin |
Paper/Media Color(s) | White |
Brightness Rating (US) | 90 |
Rolls Per Unit | 1 |
Description
HP Everyday Pigment Ink Photo Paper Roll, 9.1 mil, 36" x 100 ft, Satin White
- •Microporous surface allows for maximum ink absorbtion.
- •Instant dry time.
- •Moderately water resistant.
- •Compatible across various HP and non-HP pigment printers.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Blue (20231)
- REFLECTIX Reflectix ST24025 24 x 25 in. Staple Tab Roll (592220)
- HP HP 67XL, 3YM58AN High-Yield Tri-Color Original Ink Cartridge (3YM58AN#140)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- AVERY Avery® Inkjet Post Card, 4" x 6", Matte, White, 100 Cards/Pack (8386)
- NEENAH PAPER Paper, Astrobright, Gravity Grape, PK250 (21971)
- Hp Copy & Printer Paper