Shop All Loose Leaf Paper & Refills
Hp
Everyday Adhesive Matte Polypropylene, 2 Core, 24 x 75 ft, Matte White, PK2
Mfr # C0F18A
Zoro # G808999411
product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paper Finish Matte
- Brightness Rating (US) 101
- Paper Roll Core Size 2 in
- Paper Grade 120 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C0F18A
- Zoro # G808999411
- UPC # 848412012934
- Country of Origin China
- Category Loose Leaf Paper & Refills
Dimensions
Paper Roll Core Size | 2 in |
Sheet/Roll Size | 24 in x 75 ft |
Details
Promotion Restriction | Not eligible for promotion |
Paper Finish | Matte |
Brightness Rating (US) | 101 |
Paper Grade | 120 gsm |
Paper/Media Color | White |
Machine Compatibility | HP DesignJet Printers |
Description
Versatile and durable, producing quality prints with excellent color vibrancy at an everyday price. Ideal for both indoor and outdoor applications. Easy-to-use and durable for long-lasting, eye-catching signs and displays.
- •Versatile and durable.
- •Quality prints with excellent color vibrancy.
- •Ideal for both indoor and outdoor applications.
- •Perfect for long-lasting, eye-catching signs and displays.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured Toner Cartridge for Lexmark M1145 (201164)
- SAFCO Desk-Side Printer Stand, Black/Silver (1856BL)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- KORRVU Korrvu® Retention Packaging, 12"x 10"x 5", Kraft, 1/Bundle (KOR108)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- TRU-RAY Paper, Const, 9X12, Brllnt Lme Pk (PAC103423)
- TRU-RAY Paper, Const, 12X18, Lvly Lemn Pk (PAC103403)
- TRU-RAY Paper, Const, 9X12, Pink, 50Sh Pk (PAC103012)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- AVERY Cards, Bsness, Inkjt, 2X3.5, We 250PK (AVE8371)
- ECOLOGY Recycled Filler Paper, College Ruled, 8.5 x 11, PK900 (P3202)
- Hp Loose Leaf Paper & Refills