Shop All Copy & Printer Paper
Hp
Dry Paper, Semiglossy Photo, 42"x200"
Mfr # Q8755A
Zoro # G7491401
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 42" x 200 ft
- Color White
- Brightness 107
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q8755A
- Zoro # G7491401
- UPC # 848412013887
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 42" x 200 ft |
Size | 42" x 200 ft |
Sheet/Roll Size | 42" x 200 ft |
Paper Roll Core Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Brightness | 107 |
Finish | Semi-Gloss |
Brightness Rating (US) | 107 |
Paper Grade (gsm) | 190 gsm |
Paper/Media Thickness (mil) | 7.4 mil |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Paper Basis Weight (lb) | 51 lb Bond |
Paper Finish | Semi-Gloss |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
For Use With | HP C6074B; C6075B; Q1271A; Q1276A; Q1272A; C7769B; C7770B; C6090A; C6090V; C6091A; C6091V; Q1251A; Q1253A; Q1252A; Q1254A; Q1251V; Q1253V; Q1252V; Q1254V; C7779B; C7780B; C7779C; C7780C; Q1279A; Q6685A; Q6713A; Q6675A; Q6677A; Q5669A; Q6659A; Q5670A; Q6660A; Q6651A; Q6652A; Q6653A; Q6654A |
Weight | 31 lbs |
Description
Dry Paper,Semiglossy Photo,42"x200
- •Low-cost, porous photo media allows for robust handling of instant-dry, beautiful dye and UV-ink images.
- •Can be laminated immediately, saving time and money.
- •Substantial thickness for excellent handleability.
- •Create great-looking images time and time again.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Template, Circle AndId, Cl (1002PI)
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- BUSINESS SOURCE Color Coded Table of Contents/Tabs Index Dividers 5, PK24 (21908)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- SPECIAL BUY Paper, Copy, 8x11, 20#, PK10 (EC851195)
- XEROX Paper, , 20#, Ltr, Gd Pk (XER3R11055)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Pulsr Pk (WAU21041)
- SPARCO Paper, Copy, 20#, 8.5X11, Gray Pk (SPR05126)
- Hp Copy & Printer Paper