Shop All Laser Printer Drums & Fusers
Hp
Drum, Hp32A Lj Imaging
Mfr # CF232A
Zoro # G0059269
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 32A
- Printer Series Multifunctional Printers
- For Use With HP LaserJet Pro M203dw, M227dn, M227dw
- Printer Brand HP
- Compatibility Multifunctional Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # CF232A
- Zoro # G0059269
- UPC # 889894797483
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 32A |
Printer Series | Multifunctional Printers |
Item | CF232A Drum |
For Use With | HP LaserJet Pro M203dw, M227dn, M227dw |
Printer Brand | HP |
Compatibility | Multifunctional Printers |
Max. Page Yield | 23000 |
Color | Black |
Supply Type | Drum Unit |
Description
CF232A Drum
- •Original HP imaging drums with JetIntelligence help you easily track remaining pages and maximize toner use, so you get the value you expect.
- •HP imaging drums with JetIntelligence are engineered to perform flawlessly with your HP printer or MFP and print with speed and quality they were built to deliver.
- •Get consistent, professional quality and avoid reprints.
- •Help protect your business against counterfeits with exclusive anti-fraud technology.
- •Manage costs with innovative technology that helps you maintain quality standards for your HP LaserJet Pro printers and MFPs.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- SMEAD Binder Cover, Black (81151)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- KONICA MINOLTA Color Drum Unit (A2XN0TD)
- LEXMARK Imaging Unit 12k Yld (B220Z00)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- INNOVERA Reman Black Drum Unit, For Xerox 013R00662, 125,000 Page-Yield (IVR013R00662)
- BROTHER Brother International Corp. BRTDR310CL Replacement Drum- 25000 Page Yield (BRTDR310CL)
- PCI Dell 330-8988 Pk496 Dm631 30K Drum Unit (330-8988-PCI)
- Hp Printers & Scanners