Shop All Scanners
Hp
Document Scanner, 75-600 dpi
Mfr # L2763A#BGJ
Zoro # G7140469
Free Shipping & Returns
$5,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Scanning Area 11" x 17"
- Operating System Compatibility Linux Debian 7.0-8.6, Fedora 22-24, Linux Mint 17, 18, Red Hat Enterprise Linux 6.0, 7.0, SUSE Linux 13.2, 42.1, Ubuntu 12.04, 14.04, 15.10, 16.04, 16.10; Mac OS X 10.10-10.12; UNIX; Windows 7, 8, 8.1, 10
- Connector/Port/Interface Ethernet (10/100/1000Base-T); USB 2.0
- Includes USB Cable; Power Adapter with Power Cord; Software CDs; Setup/Support Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Color Bit Depth | 48-bit |
Scan Size (W x H) | 11" x 17" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Document Scanner,75-600 dpi |
Scanning Area | 11" x 17" |
Operating System Compatibility | Linux Debian 7.0-8.6, Fedora 22-24, Linux Mint 17, 18, Red Hat Enterprise Linux 6.0, 7.0, SUSE Linux 13.2, 42.1, Ubuntu 12.04, 14.04, 15.10, 16.04, 16.10; Mac OS X 10.10-10.12; UNIX; Windows 7, 8, 8.1, 10 |
Connector/Port/Interface | Ethernet (10/100/1000Base-T); USB 2.0 |
Includes | USB Cable; Power Adapter with Power Cord; Software CDs; Setup/Support Guide |
Scan Speed (Color) | 120 ppm |
Standards | Energy Star Rated |
Features | Automatic Duplexing |
Scan Speed (Black) | 120 ppm |
Resolution | 600 dpi |
Auto Document Feed/Sheets | 200 |
Automatic Duplexing | Yes |
Description
Document Scanner,75-600 dpi
- •Quick, precise document scans.
- •Scan documents up to 11'' x 17'' unattended, using the 200-page automatic document feeder.
- •Confidently scan every page of a large job thanks to ultrasonic double-feed detection.
- •Scan thick, bound materials that can't go through the document feeder on the flatbed.
- •Improves image quality as scanner straightens images before scanning with hardware deskew.
- •Reliably scan up to 5,000 pages a day.
- •Scan and integrate into document management applications using TWAIN and ISIS drivers.
- •Designed for easy integration with industry-leading applications.
- •Customize scan profiles and enhance productivity with features in HP Smart Document Scan Software.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXES ON WHEELS 18 in. H X 18 in. W X 18 in. L Cardboard Moving Box (866708000113)
- TENNANT Rear Squeegee Blade (1232680)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- RITE IN THE RAIN All-Weather 6 in. W X 9 in. L Spiral Notebook (169)
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- EPSON DS-70 Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B252202)
- EPSON DS-870 Color Workgroup Document Scanner, 600 dpi Opt Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B250201)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- BROTHER Dual CIS Scanner, 1200x1200 dpi/600x (ADS1700W)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- AMBIR Travelscan Pro Document Scanner (PS600-AS)
- Hp Printers & Scanners