Shop All Mobile Workbenches & Workstations
Hp
Document Capture Workstation, 75-600 dpi
Mfr # L2762A#BGJ
Zoro # G0721014
Free Shipping & Returns
Not eligible for select promotions
$3,956.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Linux Debian 7.0-8.6, Fedora 22-24, Linux Mint 17, 18, Red Hat Enterprise Linux 6.0, 7.0, SUSE Linux 13.2, 42.1, Ubuntu 12.04, 14.04, 15.10, 16.04, 16.10; Mac OS X 10.10-10.12; UNIX; Windows 7, 8, 8.1, 10
- Includes USB Cable; Power Adapter with Power Cord; Software CDs; Setup/Support Guide
- Standards Energy Star Rated
- Connector/Port/Interface Ethernet (10/100/1000Base-T); USB 2.0
- Scan Speed (Black) 100 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # L2762A#BGJ
- Zoro # G0721014
- UPC # 190781643708
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Color Bit Depth | 48-bit |
Details
Promotion Restriction | Not eligible for promotion |
Item | Document Capture Workstation,75-600 dpi |
Operating System Compatibility | Linux Debian 7.0-8.6, Fedora 22-24, Linux Mint 17, 18, Red Hat Enterprise Linux 6.0, 7.0, SUSE Linux 13.2, 42.1, Ubuntu 12.04, 14.04, 15.10, 16.04, 16.10; Mac OS X 10.10-10.12; UNIX; Windows 7, 8, 8.1, 10 |
Includes | USB Cable; Power Adapter with Power Cord; Software CDs; Setup/Support Guide |
Standards | Energy Star Rated |
Connector/Port/Interface | Ethernet (10/100/1000Base-T); USB 2.0 |
Scan Speed (Black) | 100 ppm |
Scan Speed (Color) | 100 ppm |
Weight | 44.71 lbs |
Description
Document Capture Workstation,75-600 dpi
- •Easily and quickly transfer scans into editable text, encrypted PDF files, and more, using built-in OCR.
- •Handle large volumes at blazing speedsup to 100 ppm.
- •Capture every page easily even stacks of mixed media with HP EveryPage and an ultrasonic sensor.
- •Recommended for 10,000 pages per day, you can rely on this scanner time after time.
- •HP OXP offers out-of-the-box or custom-built solutions for processes, such as security, accounting and more.
- •Centralize control of your scanning environment with HP Web Jetadmin and help build business efficiency.
- •Do more with data, using multiple scan-to options; folders, FTP sites, e-mail, USB drives, SharePoint, and more.
- •Define scan profiles, scan to the Cloud and other destinations, and automatically enhance images.
- •Embedded OCR creates searchable files that can be scanned to multiple destinations with advanced auto-imaging.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ2)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (PB104-4 Green)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- Hp Mobile Workbenches & Workstations