Shop All Scanners
Hp
DesignJet Z9+dr 44 PostScript Printer with V-Trimmer
Mfr # X9D24A#B1K
Zoro # G8054847
product price: $10,179.73
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,179.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Wide Format Inkjet
- Scan Depth 27.4"
- Printer Model DesignJet Z9+dr 44"
- Print Resolution (Black) 2400 x 1200 dpi
- Operating System Compatibility Mac; Windows 8 and Later
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Scan Depth | 27.4" |
Width | 71" |
Height | 39.3" |
Max. Paper Size | 44 x 66 |
Depth | 27.4" |
Wide Format Print Width | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Designjet Z9+Dr 44" Postscript Printer W |
Scanner Type | Wide Format Inkjet |
Printer Model | DesignJet Z9+dr 44" |
Print Resolution (Black) | 2400 x 1200 dpi |
Operating System Compatibility | Mac; Windows 8 and Later |
Standards | Energy Star Rated |
Network Types | 10/100/1000Base-T Ethernet |
Weight | 225 lbs |
Network Ready | Yes |
LCD Display | Yes |
Network Capable | Yes |
Connector/Port/Interface | Ethernet; USB |
Includes | Printheads; Introductory Ink Cartridges; Printer Stand; Media Bin; Spindle; 3" Core Adapter; Quick Reference Guide; Setup Poster; Power Cord |
Emulations | Adobe PostScript 3; Adobe PDF 1.7; TIFF; JPEG; CALS G4; HP-GL/2; HP-RTL |
Paper Feeder Type | Roll Feed; Sheet Feed |
Maximum Memory | 128 GB |
Description
Designjet Z9+Dr 44 In. Postscript Printer W
- •Delivers high quality with confidence.
- •Impress the most demanding customers with smooth transitions and sharp details thanks to HP Pixel Control.
- •No need for light inks using new high-definition HP printheads with dual drop technology.
- •Achieve expanded gamut with RGB HP Vivid Photo Inks and the embedded spectrophotometer.
- •Fast print speeds allow you to work without delays.
- •Cut post-processing labor time up to 20% with the integrated vertical trimmer.
- •Print up to 2.5 times faster without losing quality, with 2400 nozzle-per-inch high-definition printheads.
- •Spend less time on media changes and adjustments with dual roll support and automatic roll switching.
- •Easily design applications from posters to banners and canvas with the HP Applications Center.
- •No disruption to your workflow, keep using your current RIPs, validated with HP RIP certification program.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- OIC Organizer, Magnetic, 8"Wx2-1/2"Dx4-3/4"H, White (OIC92550)
- AMBIR Ps600 w/ Ambirscan 6.1 Business Card (PS600-BCS)
- KODAK Mobile Film Scanner - Fun Novelty Scanner Lets You Scan and Play with Old 35mm Films & Slides (RODMFS50)
- EPSON Expr. 1200XL Transparency Unit, B12B819221 (B12B819221)
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- EPSON DS-70 Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B252202)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan For Athena: Vertical (DS690GT-A3P)
- Hp Scanners