Shop All Scanners
Hp
Designjet Z6 44" Postscript Printer
Mfr # T8W16A#B1K
Zoro # G8053474
product price: $6,290.85
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,290.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Wide Format Inkjet
- Scan Depth 27.4"
- Printer Model DesignJet Z6 44" PostScript
- Print Resolution (Black) 2400 x 1200 dpi
- Operating System Compatibility Mac; Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Scan Depth | 27.4" |
Width | 71" |
Height | 39.3" |
Max. Paper Size | 44 x 66 |
Depth | 27.4" |
Wide Format Print Width | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Designjet Z6 44" Postscript Printer |
Scanner Type | Wide Format Inkjet |
Printer Model | DesignJet Z6 44" PostScript |
Print Resolution (Black) | 2400 x 1200 dpi |
Operating System Compatibility | Mac; Windows |
Includes | Printheads; Introductory Ink Cartridges; Printer Stand; Media Bin; Spindle; 3" Core Adapter; Quick Reference Guide; Setup Poster; Power Cord |
Standards | Energy Star Rated |
Connector/Port/Interface | Ethernet; USB |
Network Capable | Yes |
Network Ready | Yes |
Network Types | 10/100/1000Base-T Ethernet |
LCD Display | Yes |
Weight | 214 lbs |
Maximum Memory | 128 GB |
Emulations | Adobe PostScript 3; Adobe PDF 1.7; TIFF; JPEG; CALS G4; HP-GL/2; HP-RTL |
PC Free Printing | Yes |
Description
Designjet Z6 44 In. Postscript Printer
- •Read details more clearly and see high-contrast color with new high-definition HP printheads.
- •No need for light inks with HP's dual drop technology.
- •Get smooth gradients, even for challenging color combinations, with HP Pixel Control.
- •Print up to 20% faster with 2400 nozzle-per-inch, high-definition HP printheads.
- •Protect printers/data from unauthorized access with HP Secure Boot, whitelisting, and encrypted hard disk.
- •Protect documents, preserve confidentiality with authentication solutions like PIN printing, card readers.
- •Secure your printers with HP JetAdvantage Security Manager; manage your fleet remotely with HP Web Jetadmin.
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK (2101972)
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- SCHOOL ZONE PUBLISHING Math 3-4 Flash Card, PK4 (04047)
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- CANON imageFORMULA DR-C225 II Office Doc Scanner, 600 dpi Resolution, 30-Sht (3258C002AA)
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan For Athena: Vertical (DS690GT-A3P)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- EPSON DS-730N Network Color Document Scanner, 600 dpi Optical Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B259201)
- CANON imageFORMULA P-215II Personal Doc Scanner, 600 dpi Opt Resolution, 20-Sheet Duplex Auto Doc Feeder (9705B007)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- Hp Printers & Scanners