Shop All Scanners
Hp
Designjet T1700Dr 44" Postscript Printer
Mfr # 1VD88A#B1K
Zoro # G8052783
product price: $10,424.14
/ea
Free Shipping & Returns
$10,424.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Scanner Type Wide Format Inkjet
- Scan Depth 27.4"
- Printer Model DesignJet T1700dr 44" PostScript
- Print Resolution (Black) 2400 x 1200 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Scan Depth | 27.4" |
Width | 70.9" |
Height | 39.3" |
Depth | 27.4" |
Max. Paper Size | 44 x 66 |
Wide Format Print Width | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Designjet T1700Dr 44" Postscript Printer |
Scanner Type | Wide Format Inkjet |
Printer Model | DesignJet T1700dr 44" PostScript |
Print Resolution (Black) | 2400 x 1200 dpi |
Operating System Compatibility | Mac OS X; Windows |
Connector/Port/Interface | Ethernet; USB |
LCD Display | Yes |
Network Types | 10/100/1000Base-T Ethernet |
Network Ready | Yes |
Network Capable | Yes |
Weight | 282 lbs |
Standards | Energy Star Rated |
Includes | Printheads; Ink Cartridges; Printer Stand; (2) Spindles; Setup Poster; Introductory Information; Warranty; Power Cords; Label Kits |
Emulations | Adobe PostScript 3; Adobe PDF 1.7 ext 3; HP-GL/2; TIFF; JPEG; URF; CALS G4 |
Paper Feeder Type | Roll Feed; Sheet Feed |
Maximum Memory | 128 GB |
Description
Designjet T1700Dr 44 In. Postscript Printer
- •Protect printers/data from unauthorized access with HP Secure Boot, whitelisting, encrypted hard disk and more.
- •Protect documents, preserve confidentiality with authentication solutions like PIN printing, card readers.
- •Secure your printers with HP JetAdvantage Security Manager; manage your fleet remotely with HP Web Jetadmin.
- •Adobe PDF drivers free up your computer immediately after sending to printeven for the most complex files.
- •No interruptionswith two rolls, you can reduce roll changes, double capacity, and help switch paper types.
- •Handle complex filespowerful processing architecture, 128 GB memory , 500 GB HDD at 116 A1/D pgs/hr.
- •Get bright color and bold image qualityeven on plain paperswith HP Bright Office Inks.
- •Reproduce transparencies, layers, color palettes, and gradients with embedded Adobe PDF Print Engine.
- •Tuned profiles reproduce distinct shades of color; color/gray/photo black inks make soft colors and dark tones.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- LEXMARK Government Lexmark Cyan Ultra High Yield Return Program Toner Ctg (78C0UCG)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- CANON imageFORMULA P-215II Personal Doc Scanner, 600 dpi Opt Resolution, 20-Sheet Duplex Auto Doc Feeder (9705B007)
- AMBIR Docketport 468 Simplex Document (DP468)
- CANON Dr-M260 - Sheetfed Scanner - Desktop - Usb - Color;Monochrome (2405C002)
- FUJITSU SCANNERS FUJITSU FI-8150 ADF DOC SCANNER 50PPM (PA03810-B105)
- EPSON DS-730N Network Color Document Scanner, 600 dpi Optical Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B259201)
- AMBIR Sheetfed Scanner - Portable - 3 Seconds Per Single-Sided Card In (PS667-AS)
- EPSON Scanner, 1200 x 1200 dpi, 23-25/64 in. L (EPSB11B205221)
- Hp Scanners