Shop All Scanners
Hp
Designjet T1700 44" Postscript Printer
Mfr # 1VD87A#B1K
Zoro # G8056877
product price: $8,316.57
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,316.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Wide Format Inkjet
- Scan Depth 27.4"
- Printer Model DesignJet T1700 44"
- Print Resolution (Black) 2400 x 1200 dpi
- Operating System Compatibility Mac OS X; Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Scan Depth | 27.4" |
Width | 70.9" |
Height | 39.3" |
Depth | 27.4" |
Max. Paper Size | 44 x 66 |
Wide Format Print Width | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Designjet T1700 44" Postscript Printer |
Scanner Type | Wide Format Inkjet |
Printer Model | DesignJet T1700 44" |
Print Resolution (Black) | 2400 x 1200 dpi |
Operating System Compatibility | Mac OS X; Windows |
Network Ready | Yes |
Network Capable | Yes |
Includes | Printheads; Ink Cartridges; Printer Stand; Spindle; Setup Poster; Introductory Information; Warranty; Power Cords; Label Kits |
Connector/Port/Interface | Ethernet |
Network Types | 10/100/1000Base-T Ethernet |
Weight | 278 lbs |
Standards | Energy Star Rated |
PC Free Printing | Yes |
Wireless Printing | Yes |
Paper Feeder Type | Roll Feed |
Maximum Memory | 128 GB |
Emulations | HP-GL/2; TIFF; JPEG; URF; CALS G4 |
Description
Designjet T1700 44 In. Postscript Printer
- •Protect printers/data from unauthorized access with HP Secure Boot, whitelisting, encrypted hard disk and more.
- •Protect documents, preserve confidentiality with authentication solutions like PIN printing and card readers.
- •Secure your printers with HP JetAdvantage Security Manager; manage your fleet remotely with HP Web Jetadmin.
- •Adobe PDF drivers free up your computer immediately after sending to printeven for the most complex files.
- •Handle complex filespowerful processing architecture , 128 GB memory , 500 GB HDD at 116 A1/D pgs/hr.
- •Easily print project sets and PDF documents with HP Click printing software.
- •Get bright color and bold image qualityeven on plain paperswith HP Bright Office Inks.
- •Reproduce transparencies, layers, color palettes, and gradients with embedded Adobe PDF Print Engine.
- •Tuned profiles reproduce distinct shades of color; color/gray/photo black inks make soft colors, dark tones.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black (BAU68844)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- BRADY LaserTab Self-Lam Polyester Lbls 1.25 in H x 0.5 in W White, Clear 11/PK (LAT-49-361-1)
- OKI DATA OKI COMP. C710/C711 BLACK (43866104)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- AMBIR Ps600 w/ Ambirscan 6.1 Business Card (PS600-BCS)
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- CANON Canon Image Formula Dr C240 Office Document Scanner (0651C002)
- Hp Scanners