Shop All Copy & Printer Paper
Hp
DesignJet Inkjet Large Format Paper, 6.6 mil, 42 x 225 ft, Coated White
Mfr # Q1956A
Zoro # G4079221
product price: $338.13
/ea
Free Shipping & Returns
$338.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 42" x 225 ft
- Color White
- Finish Coated
- Size 42" x 225 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q1956A
- Zoro # G4079221
- UPC # 848412013139
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 42" x 225 ft |
Size | 42" x 225 ft |
Sheet/Roll Size | 42" x 225 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Finish | Coated |
For Use With | Z6100/Z6100PS/Z6200;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;T770;T2T7700 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Finish | Coated |
Paper/Media Thickness (mil) | 6.6 mil |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Weight | 23 lbs |
Description
HP DesignJet Inkjet Large Format Paper, 6.6 mil, 42" x 225 ft, Coated White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- WAUSAU PAPERS Wausau Papers 49521 PAPER LTR 250PK 110# BE (49521)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SMART FAB Smart Fab SMF1U382401810-3 Disposable Art & Decoration Fabric Roll; White - 24 in. x 18 ft. - 3 Roll (SMF1U382401810-3)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- Hp Copy & Printer Paper