Hp Consumer Remarketing

REFURB HP ENVY 17.3-inch Laptop 17-cr0003ca TOUCH Windows 11 Home Intel Core i7 16GB 1TB SSD 17.3 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Laptop Computers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

REFURBISHED ITEM - HP ENVY 17.3-inch Laptop 17-cr0003ca TOUCHSCREEN, Windows 11 Home 64-Bit, Intel Core i7-1260P 12-Core Processor 3.40GHz, 16GB DDR4-3200 MHz RAM 2x8GB, Intel Iris Xe Graphics Integrated, 1TB PCIe NVMe M.2 SSD, Finish: Natural silver aluminum in a sandblasted finish Top Cover & Natural silver aluminum in a sandblasted finish Keyboard Deck, HP True Vision 5MP IR Camera with camera shutter, NO OPTICAL DRIVE, 17.3-inch FHD multitouch-enabled Display 1920x1080, Wi-Fi 6E 2x2 + Bluetooth with Supporting Gigabit data rate MU-MIMO supported, Multi-format SD media card reader, Audio by Bang & Olufsen with dual speakers, Full-size backlit natural silver bilingual keyboard ENGLISH/FRENCH with numeric keypad, 4-cell 55WHr Li-ion polymer battery, 65W USB Type-C power adapter, Factory Recertified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.