Shop All Computer Monitors
This Product is Discontinued
Hp Consumer
24" Led Backlit Monitor (Discontinued)
Mfr # 9SV71AA#ABA
Zoro # G1913168
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 24"
- Height 19"
- Width 22.4"
- Depth 13.4"
- Features OnScreen Control, Anti-glare, 3H Surface Hardness, Flicker-free, Cable Lock Slot, Low Blue Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp Consumer
- MFR # 9SV71AA#ABA
- Zoro # G1913168
- UPC # 194721889980
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Height | 19" |
Width | 22.4" |
Depth | 13.4" |
Details
Features | OnScreen Control, Anti-glare, 3H Surface Hardness, Flicker-free, Cable Lock Slot, Low Blue Light |
Color | Black |
Item | Monitor |
Product Type | LCD Monitor |
Aspect Ratio | 1899-12-30 |
Brightness | 250 Nit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.