Shop All Laser Printers
Hp
Color LaserJet Pro MFP M283fdw Wireless Multifunction Laser Printer, Copy/Fax/Print/Scan
Mfr # 7KW75A#BGJ
Zoro # G7570939
product price: $783.82
/ea
Free Shipping & Returns
$783.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Printer Model Laser
- Height 20.94"
- Depth 15.66"
- Includes Introductory HP LaserJet Color Cartridges; Installation Guide; Power Cord; USB Cable; Phone Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # 7KW75A#BGJ
- Zoro # G7570939
- UPC # 193905486694
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Height | 20.94" |
Depth | 15.66" |
Width | 19.6" |
Scan Resolution (Width x Height) | 300 x 300 dpi |
Maximum Paper Size | 8.5 x 14 |
Color Depth | 24 b |
Maximum Copy Size (W x H) | 8.5 x 14 |
Print Resolution (Black) (Width x Height) | 600 x 600 dpi |
Print Resolution (Color) (Width x Height) | 600 x 600 dpi |
Accepts Paper Size | #10 Envelope; 3.9" x 5.8"; 4" x 6"; 5" x 8"; 5.8" x 7.9"; 7.2" x 10.2"; 7.6" x 10.6"; 7.8" x 10.7"; A4; A5; A5-R; A6; B5; B5 Envelopes; B6; C5 Envelopes; DL Envelopes; Executive; Legal; Letter; Monarch Envelopes; Oficio |
Description
HP Color LaserJet Pro MFP M283fdw Wireless Multifunction Laser Printer, Copy/Fax/Print/Scan
- •Best-in-class mobile print app.
- •Powerful printing. Energy smart.
- •Hands-free productivity.
- •Automate scanning tasks and save time.
- •Tackle the essentials - print, scan, copy, fax.
- •Automatic two-sided printing.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- MALIN CO Wire, Spool, 0.0508 Dia, 106.725ft (01-0508-014S)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- HP LaserJet Enterprise M607n Wireless Laser Printer (K0Q14A#BGJ)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- LEXMARK MS725dvn Laser Printer (50G0610)
- CANON All-In-One Printr, 19 ppm, 12inHx14-7/8inW (CNM5258B001)
- EPSON WorkForce ST-C4100 Supertank Color MFP, Copy/Fax/Print/Scan (C11CJ60203)
- LEXMARK Cx825Dtfe - Multifunction - Laser - Colour Copying, Colour Faxing, (42K0042)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- Hp Printers & Scanners