Shop All Laser Printers
Hp
Color LaserJet Pro M255dw Wireless Laser Printer
Mfr # 7KW64A#BGJ
Zoro # G1430321
product price: $569.54
/ea
Free Shipping & Returns
Not eligible for select promotions
$569.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Model Color LaserJet Pro M255dw
- Print Resolution (Black) 600 x 600 dpi
- Operating System Compatibility Linux; Mac OS X 10.12-10.15; UNIX; Windows XP, Server 2008, Vista, 7, 8, 8.1, 10
- Printer Display Yes
- Network Types 10/100Base-TX Ethernet; 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # 7KW64A#BGJ
- Zoro # G1430321
- UPC # 193905484416
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Height | 11.7" |
Depth | 18.7" |
Max. Paper Size | 8.5 x 14 |
Width | 15.4" |
Details
Promotion Restriction | Not eligible for promotion |
Printer Model | Color LaserJet Pro M255dw |
Print Resolution (Black) | 600 x 600 dpi |
Operating System Compatibility | Linux; Mac OS X 10.12-10.15; UNIX; Windows XP, Server 2008, Vista, 7, 8, 8.1, 10 |
Printer Display | Yes |
Network Types | 10/100Base-TX Ethernet; 802.11n |
Standards | Energy Star Rated |
Capacity | 250 |
LCD Display | Yes |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Network Capable | Yes |
Weight | 32.6 lbs |
Network Ready | Yes |
Wireless Printing | Yes |
PC Free Printing | Yes |
Maximum Memory | 256 MB |
Automatic Duplexing | Yes |
First Page Out | 10.2 s |
Monthly Duty Cycle (Pages) | 40000 |
Description
HP Color LaserJet Pro M255dw Wireless Laser Printer
- •Increase efficiency with extraordinary wireless printing and fast print speeds.
- •Automatic two-sided printing.
- •Print remotely and scan on the go with HP Smart app.
- •Save time with customizable shortcuts.
- •Built-in security essentials to help detect and stop attacks.
- •Dual band Wi-Fi for connectivity you can count on.
- •Peak printing performance with HP Jetintelligence.
- •Wide range of paper support.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ZORO SELECT Lead Seal, Brass, Silver, PK100 (1F246)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- HP LaserJet Enterprise M607n Wireless Laser Printer (K0Q14A#BGJ)
- LEXMARK MS725dvn Laser Printer (50G0610)
- FORTIN Fortin EVO-ONE Evo-One All-In-One Remote Start; Security & Data Interface - Silver (EVO-ONE)
- LEXMARK CS431dw Color Laser Printer (CS431DW)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- BROTHER HL-L8260CDW Business Color Wireless Lase (HLL8260CDW)
- LEXMARK MS821dn Laser Printer (50G0100)
- Hp Printers & Scanners