Shop All Ink and Toner Cartridges
Hp
B5L37A Toner Collection Unit, 54,000 Page-Yield
Mfr # B5L37A
Zoro # G4578741
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Printer Series Inkjet
- Max. Page Yield 54000
- For Use With HP Color LaserJet Enterprise M552dn, MFP M577
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # B5L37A
- Zoro # G4578741
- UPC # 888182585603
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Printer Series | Inkjet |
Item | Print and Imaging Supplies |
Max. Page Yield | 54000 |
For Use With | HP Color LaserJet Enterprise M552dn, MFP M577 |
Remanufactured Cartridge Number | No |
Device Types | Inkjet |
Supply Type | Toner Collection Unit |
Description
HP B5L37A Toner Collection Unit
- •Stay productive, keep your printer up and running smoothly with the HP Color LaserJet Toner Collection Unit.
- •Quick and easy installation.
- •Cartridge incorporates HP toner and the imaging drum in one easy-to-install supply.
- •Recycle your Original HP LaserJet toner cartridgesit's easy and free with the HP Planet Partners program, available in more than 50 countries and territories worldwide.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- BSC PREFERRED 36 x 36'' White Corrugated Sheets, 5PK (SP3636W)
- HP Ink Cartridge, Cyan (CZ130A)
- HP HP 508A, CF360A-M Cyan/Magenta/Yellow Original LaserJet Toner Cartridges, PK3 (CF360AM)
- HP Toner Cartridge, Magenta (CE263A)
- HP HP 206X, W2110X High-Yield Black Original LaserJet Toner Cartridge (W2110X)
- HP HP 206A, (W2110A) Black Original LaserJet Toner Cartridge (W2110A)
- HP Ink Cartridge, 480, Tri-Color (CH564WN#140)
- KONICA MINOLTA Magenta High Capacity Toner 6K YLD (A0X5330)
- Hp Ink and Toner Cartridges