Shop All Laser Printer Drums & Fusers
Hp
B5L35A 110V Fuser Kit, 150,000 Page-Yield
Mfr # B5L35A
Zoro # G4577089
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Fuser Kit
- For Use With HP Color LaserJet M553, M577
- Printer Brand HP
- Compatibility Fuser Kit
- Max. Page Yield 150000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # B5L35A
- Zoro # G4577089
- UPC # 888182585580
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Promotion Restriction | Not eligible for promotion |
Printer Series | Fuser Kit |
Item | 110V Fuser Kit |
For Use With | HP Color LaserJet M553, M577 |
Printer Brand | HP |
Compatibility | Fuser Kit |
Max. Page Yield | 150000 |
Description
HP B5L35A 110V Fuser Kit
- •Ensure consistent color and optimum print quality every time with the easy to install HP Color LaserJet fuser kit.
- •Keeps your printer up and running.
- •Maximize business efficiency.
- •Simple to install.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Fine Tip Permanent Marker, Extra-Fine Needle Tip, Astd Colors, PK24 (75847)
- ARROW FASTENER 1875CT Multi T50 Staple (50MP)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- CIG Clover Imaging Remanufactured Drum Unit for Xerox 101R00474 (201477P)
- XEROX 113R00762 Drum Unit, 80,000 Page-Yield, Black (113R00762)
- XEROX Xerox Drum Cartridge (013R00686)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- XEROX Drum Unit, 40,000 Page-Yield, Magenta (108R01486)
- DELL Drum Cartridge 42K YLD 3105732, 3108075 (P4866)
- LEXMARK Black Laser Developer Unit 300K YLD (72K0DK0)
- Hp Laser Printer Drums & Fusers