Shop All Toys & Games
Hoyle
Waterproof Playing Cards, PK3
Mfr # 1036729
Zoro # G4856479
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 3 decks (56 plastic poker size playing cards per deck)
- Material Plastic
- Color Clear
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoyle
- MFR # 1036729
- Zoro # G4856479
- UPC # 194629105595
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 3 decks (56 plastic poker size playing cards per deck) |
Material | Plastic |
Color | Clear |
Recommended Age | 4+ Years |
Description
Outdoor lovers will instantly fall in love with this unique deck of cards! Hoyle® brand waterproof playing cards are ultra-durable, waterproof, and make any game more fun by being clear. Perfect for the beach, pool or camping, these cards are well-suited for almost any wet or humid situation.
Hoyle® Waterproof cards were designed and constructed for card players of all ages who want durable, waterproof playing cards for their gaming needs. Way beyond typical all-plastic playing cards, they’re washable, flexible, easy to shuffle, and packaged in a clear reusable plastic case.
Sold as a pack of 3 decks of cards.
Hoyle® Waterproof cards were designed and constructed for card players of all ages who want durable, waterproof playing cards for their gaming needs. Way beyond typical all-plastic playing cards, they’re washable, flexible, easy to shuffle, and packaged in a clear reusable plastic case.
Sold as a pack of 3 decks of cards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 5.25in EXPANSION, LETTER SIZE, RED FIBER (S34G)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- THE PUPPET CO Gloria Knitted Puppet (PC007015)
- ELENCO Snap Circuits® Arcade (SCA200)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- EDUCATIONAL INSIGHTS Design & Drill BrightWorks (4138)
- PLAYMONSTER 5 Second Rule® Jr. Board Game (7424)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- SCHLEICH TARANTULA TOY 3-8Y (14829)
- Hoyle Toys & Games