Shop All Packing Paper
Howw Usa
15'' x 20'' 40# Gardenia Premium Paper Sheets, 1800PK
Mfr # 4331520GAR
Zoro # G311399555
product price: $188.99
/pk 1800, $0.10/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howw Usa
- MFR # 4331520GAR
- Zoro # G311399555
- Country of Origin United States
- Category Packing Paper
Description
For superior protection when wrapping foods turn to this 15'' x 20'' Gardenia premium paper! Pioneered in the 1930s to wrap and protect foods like fish which require higher barriers to penetration from oil or blood than butcher paper can provide Gardenia premium wrap paper is still a favorite among knowledgeable grocers who recognize the superior protection Gardenia offers. Gardenia is preferred over plastic as its proprietary chemistry and surface finish allow some penetration of fluids and air which nearly eliminates the ''sliming'' that can occur with barriers that are completely airtight. Meat and fish will remain fresher longer with this exclusive technology.**This paper is perfect for your butcher shop market deli or grocery store meat counter. By helping to seal in the meat's juices while preventing color loss these sheets let you offer customers a clean looking fresh product without taking the time to cut individual sheets from butcher paper rolls. Gardenia premium wrap paper is a high-performance food wrap designed for the most demanding uncoated grocery and deli applications. It's USDA and FDA approved making it a safe quality product you can trust. Use it for meat or fish wrap deli or sandwich wrap or a display case liner. The unique shade enhances the look of fish and poultry while also identifying with the sheet's strong brand identity. With this paper customers will know they are getting Gardenia quality.**Overall Dimensions:*Length: 20''*Width: 15''*Basis Weight: 40#
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- ZORO SELECT Flame Retardent Paper, 80 lb., 60 In. W (6TWR5)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- Howw Usa Protective Packaging