Shop All Flat Washers
Howmet Fastening Systems
WASHERS BACKUP STAINLESS (500pk)
Mfr # MR40654
Zoro # G002128839
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
- Inside Diameter 1/2 in
- Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40654
- Zoro # G002128839
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Type | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 30 mm L, 10 PK (HC3B06030-010P1)
- KEN FORGING Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M12)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01209.075.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , Stainless Steel Plain Finish, 100 PK (AN960-C3)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish (Z8860SS)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 5 PK (U38402.250.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- 80/20 Flat Washer, Fits Bolt Size #10-32 , Steel Zinc Plated Finish (3055)
- Howmet Fastening Systems General Washers