Shop All Rivet Nuts
Howmet Fastening Systems
RIVETS POLY NUTS 6MM (40pk)
Mfr # MR47411
Zoro # G801994277
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR47411
- Zoro # G801994277
- Country of Origin Italy
- Category Rivet Nuts
Dimensions
Thread Size | M6 |
Details
Item | Rivet Nut |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- DAGGERZ 2"-14 Hex Head Cap Screw, DAGGER-GUARD Steel, 10 in L, 2000 PK (DAGCT1020T17)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.675 in Flange Dia., .922 in - .952 in L, Steel (XS-31275)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK (U69135.013.0080)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Aluminum (XA-14260)
- Howmet Fastening Systems Rivet Nuts