Shop All Rivet Nuts
Howmet Fastening Systems
RIVETS POLY NUTS 3/8" 25/PK
Mfr # MR47585
Zoro # G101994496
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR47585
- Zoro # G101994496
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | 3/8" |
Details
Item | Rivet Nut |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.2400)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 25 PK (M01200.100.0130)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/2 in Shaft Dia (CG-250SJ)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 25 mm Long, 5PK (93635A420)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Aluminum (XA-14260S)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- MAGNA-GRIPS Lockbolt Collar, 3/16" Thread Size, Steel, 10 PK (MGCW-R6U-PKT)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- Howmet Fastening Systems Rivet Nuts