Shop All Blind Rivets
Howmet Fastening Systems
RIVETS MLR STEEL M5X0.8 - 3.3 PK/100
Mfr # MRM47385
Zoro # G502066334
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mandrel Material Steel
- Grip Range 0.8mm-3.3mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MRM47385
- Zoro # G502066334
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | M5 |
Details
Item | Blind Rivet |
Mandrel Material | Steel |
Grip Range | 0.8mm-3.3mm |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x10)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 13/32L, w/2 Rings (WWG-HLPGRR-041)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5187)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34131.018.0616)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body (10828PK)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 35 PK (36267)
- Howmet Fastening Systems Blind Rivets