Shop All Blind Rivets
Howmet Fastening Systems
RIVETS ALUMINUM UP TO 3/16" (500pk)
Mfr # MR40261
Zoro # G602128376
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 3/16" and up
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40261
- Zoro # G602128376
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 3/16" and up |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Taper Pin, 4 x 70mm, PK25 (M39000.040.0070)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- BOSTITCH Collated Ring Shank Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R131G)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U34121.009.0036)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U33670.012.0042)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64BS)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- Howmet Fastening Systems Blind Rivets