Shop All Blind Rivets
Howmet Fastening Systems
RIVETS ALUMINUM AB68A 3/8-1/2" (500pk)
Mfr # MR40252
Zoro # G401978004
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 3/8"-1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40252
- Zoro # G401978004
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 3/8"-1/2" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (821730G)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 280 PK (07940)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.030.0008)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40702)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-64-CE)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 50 PK (1905PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33600.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- Howmet Fastening Systems Blind Rivets