Shop All Blind Rivets
Howmet Fastening Systems
RIVETS ALUMINUM AB4-10A 1/2 TO 5/8" (50
Mfr # MR40225
Zoro # G602128284
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 1/2"-5/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40225
- Zoro # G602128284
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 1/2"-5/8" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53623 3)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK (SCS-62)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34184.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34128.012.4143)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK (AD45ABS)
- Howmet Fastening Systems Blind Rivets