Shop All Blind Rivets
Howmet Fastening Systems
RIVETS ALUMINUM 3/16-1/4" (500pk)
Mfr # MR40235
Zoro # G801970721
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 3/16"-1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40235
- Zoro # G801970721
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 3/16"-1/4" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Black (90081)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01200.200.0070)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U34121.009.0034)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U34127.012.4244)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34125.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34142.018.0066)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 39/64 in L, Aluminum Body, 100 PK (AD86H203)
- Howmet Fastening Systems Blind Rivets