Shop All Blind Rivets
Howmet Fastening Systems
RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk
Mfr # MR40247
Zoro # G101977826
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 1/8"-1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40247
- Zoro # G101977826
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 1/8"-1/4" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 5x18mm, PK100 (M39080.050.0018)
- ZORO SELECT 1/4"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 100 pk. (287046-PG)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x2", Alloy Steel Case Hardened, Full Thread, 100PK (693550-100)
- MIDWEST FASTENER Coupling Nut, 1/2"-20, Steel, Zinc Plated, 1-1/4 in Lg, 12 PK (53770)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-68-CE)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34122.012.0042)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-64-68MGCT)
- DISCO Blind Rivet, Countersunk Flange Head, 5/32 in Dia., Aluminum Body (1607PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34180.018.0612)
- Howmet Fastening Systems Blind Rivets