Shop All Blind Rivets
Howmet Fastening Systems
RIVETS ALUMINUM 1/4-5/16" - 500pk
Mfr # MR40220
Zoro # G801971612
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 1/4"-5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40220
- Zoro # G801971612
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 1/4"-5/16" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT Carriage Bolt, 3/8-16, 5-1/2 in., PK10 (U08305.037.0550)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Copper Body, 500 PK (CD42BS201)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body (10764PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.300 in L, Steel Body, 7000 PK (SDS52)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34127.018.6264)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (802108)
- Howmet Fastening Systems Blind Rivets