Shop All Blind Rivets
Howmet Fastening Systems
RIVET STAINLESS 3/8-1/2" (500pk)
Mfr # MR40450
Zoro # G202128783
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Grip Range 3/8"-1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40450
- Zoro # G202128783
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Stainless Steel |
Grip Range | 3/8"-1/2" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U07840.008.0009)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 100 PK (51078)
- MIDWEST FASTENER Blind Rivet, Flanged Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 50 PK (53953)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Aluminum Body, 100 PK (AD812BS203)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.551 in L, Steel Body (SBS-0414-GB)
- BLIND BOLT M10 x 60 A4 Stainless Steel 316 (BB-12-BB1060A4ASM)
- Howmet Fastening Systems Blind Rivets