Shop All Blind Rivets
Howmet Fastening Systems
RIVET STAINLESS 1/4 to 3/8" (500pk)
Mfr # MR40436
Zoro # G402128798
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Grip Range 1/4"-3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40436
- Zoro # G402128798
- Country of Origin Mexico
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Stainless Steel |
Grip Range | 1/4"-3/8" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide (40609)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (SD64BSLF200)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-63-67MGCT)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- Howmet Fastening Systems Blind Rivets