Shop All Blind Rivets
Howmet Fastening Systems
RIVET PLASTIC GRIP.028-.193 - 20pk
Mfr # MR48154
Zoro # G702130309
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Grip Range 0.28"-0.193"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR48154
- Zoro # G702130309
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Plastic |
Grip Range | 0.28"-0.193" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 (WWGCLPS6BPS6004)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME104)
- ZORO SELECT Rod Hanger Wedge Anchor, 1/2" Dia., 2-3/8" L, Steel Plain, 4 PK (38DWG)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- VALUE RIVET Blind Rivet, 1000 PK (M78014)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34131.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.675 in L, Aluminum Body, 5000 PK (ADS58)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body (9453PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- Howmet Fastening Systems Blind Rivets