Shop All Blind Rivets
Howmet Fastening Systems
RIVET PLASTIC GM.236-.394 20pk
Mfr # MR48108
Zoro # G702129778
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Grip Range 0.236"-0.394"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR48108
- Zoro # G702129778
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Plastic |
Grip Range | 0.236"-0.394" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (SLFETW201)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 63/64 in Ht (U11095.100.0001)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34126.015.5254)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.560 in L, 18-8 Stainless Steel Body (IBI-0414-GI)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34140.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34130.012.0043)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86BS203)
- Howmet Fastening Systems Blind Rivets