Shop All Rivet Nuts
Howmet Fastening Systems
Rivet Nut, 5/16"-18 Thread Size, Steel
Mfr # MRM47171
Zoro # G401952219
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MRM47171
- Zoro # G401952219
- Country of Origin Italy
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 50 PK (2FA70)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3526N)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 15 PK (63856)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51060.030.0006)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.64 in L, Steel, 10 PK (CFH2-3118-175T-10)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (FSS3-420-80)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Aluminum, 250 PK (LKA1-420-165)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 33.02 mm L, Steel, 10 PK (ALS4T-12175-8.9)
- Howmet Fastening Systems Rivet Nuts