Shop All Rivet Nuts
Howmet Fastening Systems
Rivet Nut, 5/16"-18 Thread Size, Aluminum
Mfr # MR47271
Zoro # G401948816
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR47271
- Zoro # G401948816
- Country of Origin Italy
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Material | Aluminum |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (35004)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 25 PK (39621)
- MAJOR 30 mm Machine Screw, Zinc Plated Stainless Steel, 100 PK (MJR-LS-30-100)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 300 PK (M49171)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.875 in L, Steel, 25 PK (U69136.031.0197)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Aluminum (LA-37200)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 1 in L, Rubber, 7 PK (64552)
- HOWMET AEROSPACE Collar, 3/16" Thread Size, 10 PK (MGCW-F6-PKT)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK (ALS4T-813-500)
- Howmet Fastening Systems Rivet Nuts