Shop All Rivet Nuts
Howmet Fastening Systems
Rivet Nut, 1/4"-20 Thread Size, Steel
Mfr # MR47455
Zoro # G801951980
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR47455
- Zoro # G801951980
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40505)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- HILLMAN 914752 1 x 16 in. M6 Phillips Pan Head Machine Screw (5166723)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0037)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.712 in L, Aluminum, 25 PK (U69335.037.0165)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Steel, 1000 PK (XS-10180)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Aluminum, 100 PK (U69335.013.0080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- Howmet Fastening Systems Rivet Nuts